Motion
GSEL520060

AS RAYMOND
GSEL520060

0.59X17X6.75 STK 60# FIXED LOCKING GAS SPRING
MI ITEM #14986021
MFR #GSEL520060
List Price$75.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSEL520060

0.59X17X6.75 STK 60# FIXED LOCKING GAS SPRING
MI ITEM #14986021
MFR #GSEL520060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.70/each for your price

Overview

Mfr description
GSEL520060 0.59X17X6.75 STK 60# FIXED LO
  • Fixed Locking shroud/mechanism when spring is fully extended protecting people and critical equipment

Specifications

  • Weight
    1.51 lbs
  • Length
    18.7 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    17.00 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Fixed Locking Gas Spring
  • Shoulder Length
    15.58 in
  • Stroke
    6.75 in
  • Thread
    M6 x 1.0
  • Force
    60 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought