Motion
GSNI1466449

AS RAYMOND
GSNI1466449

28X536X200 STK 2002N NTR SHAFT GAS SPRING
MI ITEM #14986046
MFR #GSNI1466449
List Price$119.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI1466449

28X536X200 STK 2002N NTR SHAFT GAS SPRING
MI ITEM #14986046
MFR #GSNI1466449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.36/each for your price

Overview

Mfr description
GSNI1466449 28X536X200 STK 2002N NTR SHA
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    6.18 lbs
  • Length
    0.914 in
  • Width
    1.21 in
  • Height
    1.213 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    21.10 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    14 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    18.35 in
  • Stroke
    7.87 in
  • Thread
    M10 x 1.5
  • Force
    449.6 lb
  • Tube Diameter
    28 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought