Motion
GSNI200070

AS RAYMOND
GSNI200070

GSNI200070 0.71X10X3 STK 70# NTR SHAFT G
MI ITEM #14986071
MFR #GSNI200070
List Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI200070

GSNI200070 0.71X10X3 STK 70# NTR SHAFT G
MI ITEM #14986071
MFR #GSNI200070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.67/each for your price

Overview

Mfr description
GSNI200070 0.71X10X3 STK 70# NTR SHAFT G
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    1.2 lbs
  • Length
    0.433 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    10.00 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    8.58 in
  • Stroke
    2.95 in
  • Thread
    M6 x 1.0
  • Force
    70 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought