Motion
GSNI2112140

AS RAYMOND
GSNI2112140

0.71X12.2X4.02STK 140# NTR SHAFT GAS SPRING
MI ITEM #14986099
MFR #GSNI2112140
List Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI2112140

0.71X12.2X4.02STK 140# NTR SHAFT GAS SPRING
MI ITEM #14986099
MFR #GSNI2112140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.70/each for your price

Overview

Mfr description
GSNI2112140 0.71X12.2X4.02STK 140# NTR S
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    1.5 lbs
  • Length
    0.528 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    12.20 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    10.79 in
  • Stroke
    4.02 in
  • Thread
    M6 x 1.0
  • Force
    140 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought