Motion
GSNI224922

AS RAYMOND
GSNI224922

18X285X100 STK 102N NTR SHAFT GAS SPRING
MI ITEM #14986135
MFR #GSNI224922
List Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI224922

18X285X100 STK 102N NTR SHAFT GAS SPRING
MI ITEM #14986135
MFR #GSNI224922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.67/each for your price

Overview

Mfr description
GSNI224922 18X285X100 STK 102N NTR SHAFT
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    1.37 lbs
  • Length
    0.486 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    11.22 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    9.8 in
  • Stroke
    3.94 in
  • Thread
    M6 x 1.0
  • Force
    22.5 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought