Motion
GSNI2449135

AS RAYMOND
GSNI2449135

18X485X200 STK 601N NTR SHAFT GAS SPRING
MI ITEM #14986162
MFR #GSNI2449135
List Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI2449135

18X485X200 STK 601N NTR SHAFT GAS SPRING
MI ITEM #14986162
MFR #GSNI2449135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.81/each for your price

Overview

Mfr description
GSNI2449135 18X485X200 STK 601N NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    2.46 lbs
  • Length
    0.827 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    19.09 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    17.68 in
  • Stroke
    7.87 in
  • Thread
    M6 x 1.0
  • Force
    135 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text