Motion
GSNI3249202

AS RAYMOND
GSNI3249202

23X309X100 STK 899N NTR SHAFT GAS SPRING
MI ITEM #14986289
MFR #GSNI3249202
List Price$69.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI3249202

23X309X100 STK 899N NTR SHAFT GAS SPRING
MI ITEM #14986289
MFR #GSNI3249202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.82/each for your price

Overview

Mfr description
GSNI3249202 23X309X100 STK 899N NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    2.23 lbs
  • Length
    0.527 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    12.17 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    9.8 in
  • Stroke
    3.94 in
  • Thread
    M8 x 1.25
  • Force
    202.3 lb
  • Tube Diameter
    22 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought