Motion
GSNI3849269

AS RAYMOND
GSNI3849269

23X909X400 STK 1201N NTR SHAFT GAS SPRING
MI ITEM #14986321
MFR #GSNI3849269
List Price$86.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI3849269

23X909X400 STK 1201N NTR SHAFT GAS SPRING
MI ITEM #14986321
MFR #GSNI3849269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.51/each for your price

Overview

Mfr description
GSNI3849269 23X909X400 STK 1201N NTR SHA
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    7.6 lbs
  • Length
    1.550 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    35.79 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    33.43 in
  • Stroke
    15.75 in
  • Thread
    M8 x 1.25
  • Force
    269.8 lb
  • Tube Diameter
    22 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought