Motion
GSNI424022

AS RAYMOND
GSNI424022

15X276X100 STK 102N NTR SHAFT GAS SPRING
MI ITEM #14986334
MFR #GSNI424022
List Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI424022

15X276X100 STK 102N NTR SHAFT GAS SPRING
MI ITEM #14986334
MFR #GSNI424022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.26/each for your price

Overview

Mfr description
GSNI424022 15X276X100 STK 102N NTR SHAFT
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    0.91 lbs
  • Length
    0.471 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    10.87 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    9.45 in
  • Stroke
    3.94 in
  • Thread
    M6 x 1.0
  • Force
    22.5 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought