Motion
GSNI434067

AS RAYMOND
GSNI434067

15X376X153 STK 298N NTR SHAFT GAS SPRING
MI ITEM #14986346
MFR #GSNI434067
List Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI434067

15X376X153 STK 298N NTR SHAFT GAS SPRING
MI ITEM #14986346
MFR #GSNI434067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.26/each for your price

Overview

Mfr description
GSNI434067 15X376X153 STK 298N NTR SHAFT
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    1.29 lbs
  • Length
    0.641 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    14.80 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    13.39 in
  • Stroke
    6.02 in
  • Thread
    M6 x 1.0
  • Force
    67.4 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought