Motion
GSNI510010

AS RAYMOND
GSNI510010

0.591X12X3.5 STK 10# NTR SHAFT GAS SPRING
MI ITEM #14986368
MFR #GSNI510010
Your Price$39.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI510010

0.591X12X3.5 STK 10# NTR SHAFT GAS SPRING
MI ITEM #14986368
MFR #GSNI510010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.26/each(List $45.15)

Overview

Mfr description
GSNI510010 0.591X12X3.5 STK 10# NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    1.02 lbs
  • Length
    0.520 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    12.00 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    10.59 in
  • Stroke
    4.02 in
  • Thread
    M6 x 1.0
  • Force
    10 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text