Motion
GSNI515010

AS RAYMOND
GSNI515010

0.591X15X5.5 STK 10# NTR SHAFT GAS SPRING
MI ITEM #14986374
MFR #GSNI515010
List Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI515010

0.591X15X5.5 STK 10# NTR SHAFT GAS SPRING
MI ITEM #14986374
MFR #GSNI515010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.03/each for your price

Overview

Mfr description
GSNI515010 0.591X15X5.5 STK 10# NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    1.31 lbs
  • Length
    0.648 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    14.96 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    13.58 in
  • Stroke
    6.02 in
  • Thread
    M6 x 1.0
  • Force
    10 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought