Motion
GSNI520020

AS RAYMOND
GSNI520020

0.591X17X6.75 STK 20# NTR SHAFT GAS SPRING
MI ITEM #14986381
MFR #GSNI520020
List Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI520020

0.591X17X6.75 STK 20# NTR SHAFT GAS SPRING
MI ITEM #14986381
MFR #GSNI520020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.02/each for your price

Overview

Mfr description
GSNI520020 0.591X17X6.75 STK 20# NTR SHA
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Weight
    1.51 lbs
  • Length
    0.736 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    17.00 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    15.59 in
  • Stroke
    7.01 in
  • Thread
    M6 x 1.0
  • Force
    20 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought