Motion
GSSX1066179

AS RAYMOND
GSSX1066179

GSSX1066179 28X1136X500 STK 801N SS GAS
MI ITEM #14986399
MFR #GSSX1066179
List Price$453.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX1066179

GSSX1066179 28X1136X500 STK 801N SS GAS
MI ITEM #14986399
MFR #GSSX1066179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$453.39/each for your price

Overview

Mfr description
GSSX1066179 28X1136X500 STK 801N SS GAS
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    14.15 lbs
  • Length
    1.937 in
  • Width
    1.21 in
  • Height
    1.213 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    44.72 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    14 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    41.97 in
  • Stroke
    19.69 in
  • Thread
    M10 x 1.5
  • Force
    179.9 lb
  • Tube Diameter
    28 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text