Motion
GSSX146645

AS RAYMOND
GSSX146645

GSSX146645 28X536X200 STK 200N SS GAS SP
MI ITEM #14986410
MFR #GSSX146645
List Price$389.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX146645

GSSX146645 28X536X200 STK 200N SS GAS SP
MI ITEM #14986410
MFR #GSSX146645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$389.53/each for your price

Overview

Mfr description
GSSX146645 28X536X200 STK 200N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    6.18 lbs
  • Length
    0.914 in
  • Width
    1.21 in
  • Height
    1.213 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    21.10 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    14 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    18.35 in
  • Stroke
    7.87 in
  • Thread
    M10 x 1.5
  • Force
    45 lb
  • Tube Diameter
    28 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text