Motion
GSSX1666449

AS RAYMOND
GSSX1666449

GSSX1666449 28X736X300 STK 2002N SS GAS
MI ITEM #14986416
MFR #GSSX1666449
List Price$373.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX1666449

GSSX1666449 28X736X300 STK 2002N SS GAS
MI ITEM #14986416
MFR #GSSX1666449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$373.30/each for your price

Overview

Mfr description
GSSX1666449 28X736X300 STK 2002N SS GAS
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Body Material
    316L Stainless Steel
  • Extended Length
    28.98 in
  • Height
    1.213 in
  • Length
    1.255 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    14 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    26.22 in
  • Stroke
    11.81 in
  • Thread
    M10 x 1.5
  • Weight
    8.84 lbs
  • Width
    1.21 in
  • Force
    449.6 lb
  • Tube Diameter
    28 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text