Motion
GSSX1866179

AS RAYMOND
GSSX1866179

GSSX1866179 28X956X400 STK 801N SS GAS S
MI ITEM #14986420
MFR #GSSX1866179
List Price$419.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX1866179

GSSX1866179 28X956X400 STK 801N SS GAS S
MI ITEM #14986420
MFR #GSSX1866179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$419.08/each for your price

Overview

Mfr description
GSSX1866179 28X956X400 STK 801N SS GAS S
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    11.49 lbs
  • Length
    1.630 in
  • Width
    1.21 in
  • Height
    1.213 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    37.64 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    14 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    34.88 in
  • Stroke
    15.75 in
  • Thread
    M10 x 1.5
  • Force
    179.9 lb
  • Tube Diameter
    28 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought