Motion
GSSX210020

AS RAYMOND
GSSX210020

GSSX210020 0.71X11.9X3.5 STK 20# SS GAS
MI ITEM #14986453
MFR #GSSX210020
List Price$167.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX210020

GSSX210020 0.71X11.9X3.5 STK 20# SS GAS
MI ITEM #14986453
MFR #GSSX210020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.99/each for your price

Overview

Mfr description
GSSX210020 0.71X11.9X3.5 STK 20# SS GAS
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    1.45 lbs
  • Length
    0.511 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    302 mm
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    10.47 in
  • Stroke
    4.02 in
  • Thread
    M6 x 1.0
  • Force
    20 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought