Motion
GSSX220040

AS RAYMOND
GSSX220040

GSSX220040 0.71X17X6 STK 40# SS GAS SPRI
MI ITEM #14986483
MFR #GSSX220040
List Price$178.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX220040

GSSX220040 0.71X17X6 STK 40# SS GAS SPRI
MI ITEM #14986483
MFR #GSSX220040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.49/each for your price

Overview

Mfr description
GSSX220040 0.71X17X6 STK 40# SS GAS SPRI
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    2.17 lbs
  • Length
    0.733 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    16.93 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    15.59 in
  • Stroke
    7.01 in
  • Thread
    M6 x 1.0
  • Force
    40 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text