Motion
GSSX224956

AS RAYMOND
GSSX224956

GSSX224956 18X285X100 STK 249N SS GAS SP
MI ITEM #14986493
MFR #GSSX224956
List Price$139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX224956

GSSX224956 18X285X100 STK 249N SS GAS SP
MI ITEM #14986493
MFR #GSSX224956

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.89/each for your price

Overview

Mfr description
GSSX224956 18X285X100 STK 249N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    1.37 lbs
  • Length
    0.486 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    11.22 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    9.8 in
  • Stroke
    3.94 in
  • Thread
    M6 x 1.0
  • Force
    56.2 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text