Motion
GSSX310070

AS RAYMOND
GSSX310070

GSSX310070 0.87X28X11.5 STK 70# SS GAS S
MI ITEM #14986625
MFR #GSSX310070
List Price$260.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX310070

GSSX310070 0.87X28X11.5 STK 70# SS GAS S
MI ITEM #14986625
MFR #GSSX310070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.23/each for your price

Overview

Mfr description
GSSX310070 0.87X28X11.5 STK 70# SS GAS S
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Body Material
    316L Stainless Steel
  • Extended Length
    27.99 in
  • Height
    0.996 in
  • Length
    1.212 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    25.63 in
  • Stroke
    11.5 in
  • Thread
    M8 x 1.25
  • Weight
    5.83 lbs
  • Width
    1.00 in
  • Force
    70 lb
  • Tube Diameter
    22 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought