Motion
GSSX3849157

AS RAYMOND
GSSX3849157

GSSX3849157 23X909X400 STK 698N SS GAS S
MI ITEM #14986675
MFR #GSSX3849157
List Price$350.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX3849157

GSSX3849157 23X909X400 STK 698N SS GAS S
MI ITEM #14986675
MFR #GSSX3849157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.82/each for your price

Overview

Mfr description
GSSX3849157 23X909X400 STK 698N SS GAS S
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    7.6 lbs
  • Length
    1.550 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    35.79 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    33.43 in
  • Stroke
    15.75 in
  • Thread
    M8 x 1.25
  • Force
    157.4 lb
  • Tube Diameter
    22 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text