Motion
GSSX416011

AS RAYMOND
GSSX416011

GSSX416011 15X196X60 STK 49N SS GAS SPRI
MI ITEM #14986681
MFR #GSSX416011
List Price$147.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX416011

GSSX416011 15X196X60 STK 49N SS GAS SPRI
MI ITEM #14986681
MFR #GSSX416011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.18/each for your price

Overview

Mfr description
GSSX416011 15X196X60 STK 49N SS GAS SPRI
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    0.61 lbs
  • Length
    0.334 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    7.72 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    6.3 in
  • Stroke
    2.36 in
  • Thread
    M6 x 1.0
  • Force
    11.2 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought