Motion
GSSX530050

AS RAYMOND
GSSX530050

GSSX530050 0.591X20X8 STK 50# SS GAS SPR
MI ITEM #14986756
MFR #GSSX530050
List Price$124.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX530050

GSSX530050 0.591X20X8 STK 50# SS GAS SPR
MI ITEM #14986756
MFR #GSSX530050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.74/each for your price

Overview

Mfr description
GSSX530050 0.591X20X8 STK 50# SS GAS SPR
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    1.8 lbs
  • Length
    0.866 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    20.00 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    18.58 in
  • Stroke
    7.99 in
  • Thread
    M6 x 1.0
  • Force
    50 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought