Motion
GSVL5150100

AS RAYMOND
GSVL5150100

0.591X15X5.5 STK 100# VARIFORCE GAS SPRING
MI ITEM #14986766
MFR #GSVL5150100
List Price$105.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSVL5150100

0.591X15X5.5 STK 100# VARIFORCE GAS SPRING
MI ITEM #14986766
MFR #GSVL5150100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.93/each for your price

Overview

Mfr description
GSVL5150100 0.591X15X5.5 STK 100# VARIFO
  • Adjustable Force, Integrated Valve to Reduce Pressure/Force, Shipped with Maximum Force

Specifications

  • Weight
    1.31 lbs
  • Length
    16.5 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    15.00 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Reducible Force Gas Spring
  • Shoulder Length
    13.58 in
  • Stroke
    5.5 in
  • Thread
    M6 x 1.0
  • Force
    100 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought