Motion
GSWB2206123

AS RAYMOND
GSWB2206123

18X206X60 STK 550N WELDED BLD END GAS SPRING
MI ITEM #14986769
MFR #GSWB2206123
List Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB2206123

18X206X60 STK 550N WELDED BLD END GAS SPRING
MI ITEM #14986769
MFR #GSWB2206123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.85/each for your price

Overview

Mfr description
GSWB2206123 18X206X60 STK 550N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Specifications

  • Weight
    0.97 lbs
  • Length
    8.921 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    8.11 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
  • Stroke
    2.36 in
  • Force
    123.65 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text