Motion
GSWB3286123

AS RAYMOND
GSWB3286123

23X286X95 STK 550N WELDED BLD END GAS SPRING
MI ITEM #14986923
MFR #GSWB3286123
List Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3286123

23X286X95 STK 550N WELDED BLD END GAS SPRING
MI ITEM #14986923
MFR #GSWB3286123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.13/each for your price

Overview

Mfr description
GSWB3286123 23X286X95 STK 550N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Specifications

  • Weight
    2.29 lbs
  • Length
    12.386 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    11.26 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
  • Stroke
    3.74 in
  • Force
    123.65 lb
  • Tube Diameter
    23 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text