Motion
GSWB3586168

AS RAYMOND
GSWB3586168

23X586X250 STK 750N WELDED BLD END GAS SPRING
MI ITEM #14986970
MFR #GSWB3586168
List Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3586168

23X586X250 STK 750N WELDED BLD END GAS SPRING
MI ITEM #14986970
MFR #GSWB3586168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.88/each for your price

Overview

Mfr description
GSWB3586168 23X586X250 STK 750N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Specifications

  • Weight
    4.98 lbs
  • Length
    25.380 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    23.07 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
  • Stroke
    9.84 in
  • Force
    168.61 lb
  • Tube Diameter
    23 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text