Motion
GSWB3785101

AS RAYMOND
GSWB3785101

23X785X350 STK 450N WELDED BLD END GAS SPRING
MI ITEM #14986991
MFR #GSWB3785101
List Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3785101

23X785X350 STK 450N WELDED BLD END GAS SPRING
MI ITEM #14986991
MFR #GSWB3785101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.49/each for your price

Overview

Mfr description
GSWB3785101 23X785X350 STK 450N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Specifications

  • Weight
    6.76 lbs
  • Length
    33.996 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    30.91 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
  • Stroke
    13.78 in
  • Force
    101.16 lb
  • Tube Diameter
    23 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought