Motion
GSWB3885112

AS RAYMOND
GSWB3885112

23X885X400 STK 500N WELDED BLD END GAS SPRING
MI ITEM #14987006
MFR #GSWB3885112
List Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3885112

23X885X400 STK 500N WELDED BLD END GAS SPRING
MI ITEM #14987006
MFR #GSWB3885112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.19/each for your price

Overview

Mfr description
GSWB3885112 23X885X400 STK 500N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Specifications

  • Weight
    7.66 lbs
  • Length
    38.327 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    34.84 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
  • Stroke
    15.75 in
  • Force
    112.40 lb
  • Tube Diameter
    23 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text