Motion
GSWB410611

AS RAYMOND
GSWB410611

15X106X20 STK 50N WELDED BLD END GAS SPRING
MI ITEM #14987019
MFR #GSWB410611
Your Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB410611

15X106X20 STK 50N WELDED BLD END GAS SPRING
MI ITEM #14987019
MFR #GSWB410611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.88/each(List $28.61)

Overview

Mfr description
GSWB410611 15X106X20 STK 50N WELDED BLD
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Specifications

  • Finish Coating
    Nitride
  • Weight
    0.3 lbs
  • Length
    4.590 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    106 mm
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
  • Stroke
    0.79 in
  • Force
    11.24 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text