Motion
TSNI01000350

AS RAYMOND
TSNI01000350

10mm Rod Dia x 27mm Tube OD x 14.17"L 78.7 lb Stee
MI ITEM #14987087
MFR #TSNI01000350
List Price$214.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
TSNI01000350

10mm Rod Dia x 27mm Tube OD x 14.17"L 78.7 lb Stee
MI ITEM #14987087
MFR #TSNI01000350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.27/each for your price

Overview

Mfr description
TSNI01000350 10MM ROD DIA X 27MM TUBE OD
  • Great for systems where a tensional load needs to be applied to hold a system open or hold a lid closed

Specifications

  • Weight
    3.7 lbs
  • Length
    15.590 in
  • Width
    1.17 in
  • Height
    1.169 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    14.17 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Traction Gas Spring
  • Shoulder Length
    11.81 in
  • Stroke
    3.94 in
  • Force
    350 lb
  • Tube Diameter
    27 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought