Motion
TSNI02500350

AS RAYMOND
TSNI02500350

10mm Rod Dia x 27mm Tube OD x 25.98"L 78.7 lb Stee
MI ITEM #14987108
MFR #TSNI02500350
List Price$352.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
TSNI02500350

10mm Rod Dia x 27mm Tube OD x 25.98"L 78.7 lb Stee
MI ITEM #14987108
MFR #TSNI02500350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.11/each for your price

Overview

Mfr description
TSNI02500350 10MM ROD DIA X 27MM TUBE OD
  • Great for systems where a tensional load needs to be applied to hold a system open or hold a lid closed

Specifications

  • Weight
    7.39 lbs
  • Length
    28.583 in
  • Width
    1.17 in
  • Height
    1.169 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    25.98 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Traction Gas Spring
  • Shoulder Length
    23.62 in
  • Stroke
    9.84 in
  • Force
    350 lb
  • Tube Diameter
    27 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought