Motion
GSEL2100120

AS RAYMOND
GSEL2100120

0.71X11.9X3.5 STK 120# FIXED LOCKING GAS SPRING
MI ITEM #14987122
MFR #GSEL2100120
List Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSEL2100120

0.71X11.9X3.5 STK 120# FIXED LOCKING GAS SPRING
MI ITEM #14987122
MFR #GSEL2100120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.26/each for your price

Overview

Mfr description
GSEL2100120 0.71X11.9X3.5 STK 120# FIXED
  • Fixed Locking shroud/mechanism when spring is fully extended protecting people and critical equipment

Specifications

  • Weight
    1.39 lbs
  • Length
    13.09 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    11.90 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Fixed Locking Gas Spring
  • Shoulder Length
    10.48 in
  • Stroke
    3.5 in
  • Thread
    M6 x 1.0
  • Force
    120 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought