Motion
CMCE001B

CRAFTSMAN
CMCE001B

CMCE001B
Mi Item #14996169
MFR #CMCE001B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCE001B

CMCE001B
Mi Item #14996169
MFR #CMCE001B

Mfr description
CMCE001B 20JOBSITEFAN-TOOLONLY
  • VERSATILITY: AC/DC power of the cordless fan provides versatility where needed
  • OPTIMAL AIRFLOW: 3-speed settings for extended runtime or airflow
  • EXTENDED RUNTIME: Up to 8 hours of runtime on high setting and over 24 hours on low setting*
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Included
    No
  • Battery Type
    Max* Lithium Ion
  • Cordless or Corded
    Cordless
  • Number Of Blades
    3
  • Oscillating
    Non-Oscillating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)