Motion
CMEPW2100

CRAFTSMAN
CMEPW2100

CMEPW2100
MI ITEM #14996206
MFR #CMEPW2100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEPW2100

CMEPW2100
MI ITEM #14996206
MFR #CMEPW2100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    25 ft

Details

  • Engine Type
    Electric
  • Rated Pressure
    2100 psi
  • Water Type
    Cold Water

Overview

Mfr description
CMEPW2100 PRESSURE WASHER
  • INTEGRATED SOAP TANK: Added benefit for cleaning with soap
  • STORAGE ORGANIZATION: On board storage for nozzles, hose, cord, and wand keeping accessories organized
  • LONG-LASTING PERFORMANCE: 25 ft. kink-resistant hose eliminates hassle and provides long-lasting performance
  • EXTENDED REACH: 35 ft. power cord for range from your outlet
  • EASE OF MOVEMENT: 10 in wheels for manuvering around objects
  • Cleaning Equipment Trade Association (CETA) Certified
  • Cleaning Equipment Trade Association (CETA) Certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought