Motion
83986PK

JUSTRITE
83986PK

Absorbent PetroPad 35.8" x 53.9”x 0.63"
Mi Item #14999164
MFR #83986PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
83986PK

Absorbent PetroPad 35.8" x 53.9”x 0.63"
Mi Item #14999164
MFR #83986PK

Mfr description
SPILLPAD,LARGE,5.3GAL,PK3
  • Portable and easy to fold up and store in van/track without fear or leakage or mess
  • Absorbs and permanently solidifies hydrocarbons while allowing rainwater to pass through
  • Durable material and robust construction withstand the demands of a rigorous work environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Sorbent Pads, Rolls & Mats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)