Motion
SB330-20A1/102S-210A

HYDAC CORP
SB330-20A1/102S-210A

SB330-20A1/102S-210A
Mi Item #15001488
MFR #SB330-20A1/102S-210A
Price$2,904.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SB330-20A1/102S-210A

SB330-20A1/102S-210A
Mi Item #15001488
MFR #SB330-20A1/102S-210A

Mfr description
02095797 SB330-20A1/102S-210A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,904.74/each

Specifications

Dimensions

  • Accumulator Weight
    140 lbs
  • Fluid Port
    2 BSPP
  • Overall Height
    34.5000 in
  • Shell Diameter
    9.1000 in

Details

  • Accumulator Capacity
    5 gal (US)
  • Bladder Material
    Buna N (NBR)
  • Country Certification
    USA
  • Design
    Bottom Repairable
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    Valve Version 4 (8V1 - ISO 4570)
  • Line Connection
    Threaded
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    240 gpm
  • Maximum Operating Pressure
    3000 psi
  • Medium
    Mineral Oil
  • Min Operating Temperature
    5 °F
  • Repairable
    Yes
  • Series
    SB330
  • Shell Material
    Synthetic Coated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)