Specifications
Dimensions
- Valve SizeDN20
Details
- Bleed Valve Operating FunctionManual Discharge
- Pressure Relief Valve Setting3625 psi
- Valve TypePoppet Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)