Motion
SB330-4A1/116S1-210D

HYDAC CORP
SB330-4A1/116S1-210D

SB330-4A1/116S1-210D
MI ITEM #15001514
MFR #SB330-4A1/116S1-210D
Price$6,178.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SB330-4A1/116S1-210D

SB330-4A1/116S1-210D
MI ITEM #15001514
MFR #SB330-4A1/116S1-210D

Mfr description
02202292 SB330-4A1/116S1-210D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,178.15/each

Specifications

Dimensions

  • Accumulator Weight
    30 lbs
  • Fluid Port
    1-1/4 NPT
  • Overall Height
    16.3000 in
  • Shell Diameter
    6.6000 in

Details

  • Accumulator Capacity
    1 gal (US)
  • Bladder Material
    Fluoroelastomer (FPM)
  • Country Certification
    Canada (CRN Registered)
  • Design
    Bottom Repairable
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    Valve Version 4 (8V1 - ISO 4570)
  • Line Connection
    Threaded
  • Max Operating Temperature
    300 °F
  • Medium
    Chlorinated Hydrocarbons
  • Min Operating Temperature
    5 °F
  • Repairable
    Yes
  • Series
    SB330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)