Motion
66300-BK
66300-BK FLUSH MOUNT RECEPTACLE | NEMA
Mi Item #15024421
MFR #66300-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66300-BK FLUSH MOUNT RECEPTACLE | NEMA
Mi Item #15024421
MFR #66300-BK

Mfr description
66300-BK FLUSH MOUNT RECEPTACLE | NEMA
  • ENERLITES flush mount receptacles are precision-manufactured using the finest materials and designed with special features to give them an attractive appearance and make them easy to install. This industrial-grade flush mount receptacle is 30 Amp, NEMA 14-30R.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connector Size
    10-4AWG

Details

  • Amperage
    30 A
  • Color
    Black
  • Connector Type
    Receptacle
  • Material
    Thermoplastic
  • NEMA Configuration
    14-30R
  • Standards Met
    UL Listed
  • Voltage
    125/250 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)