Motion
67300-BK
67300-BK FLUSH MOUNT RECEPTACLE | NEMA
MI ITEM #15024423
MFR #67300-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
67300-BK FLUSH MOUNT RECEPTACLE | NEMA
MI ITEM #15024423
MFR #67300-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67300-BK FLUSH MOUNT RECEPTACLE | NEMA
  • ENERLITES flush mount receptacles are precision-manufactured using the finest materials and designed with special features to give them an attractive appearance and make them easy to install. This industrial-grade flush mount receptacle is 30 Amp, NEMA 10-30R.

Specifications

  • Connector Size
    12-8AWG
  • Amperage
    30 A
  • Voltage
    125/250 V
  • Connector Type
    Receptacle
  • Color
    Black
  • Material
    Thermoplastic
  • NEMA Configuration
    10-30R
  • Standards Met
    UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text