Motion
63300-BK
63300-BK FLUSH MOUNT RECEPTACLE | NEMA
MI ITEM #15024424
MFR #63300-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63300-BK FLUSH MOUNT RECEPTACLE | NEMA
MI ITEM #15024424
MFR #63300-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63300-BK FLUSH MOUNT RECEPTACLE | NEMA
  • ENERLITES NEMA devices provide a safe disconnect solution between an equipment load and a power source. NEMA devices are designed to be durable and long-lasting, even in harsh environments. They are commonly used for a wide range of electrical devices and have a secure fit that prevents accidental disconnection that helps to reduce the risk of electrical shock or damage to the device.

Specifications

  • Connector Size
    10-4AWG
  • Amperage
    30 A
  • Voltage
    125/250 V
  • Connector Type
    Receptacle
  • Color
    Black
  • Material
    Thermoplastic
  • NEMA Configuration
    TT-30R
  • Standards Met
    UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text