Motion
66220-BK
66220-BK LOCKING PLUG | NEMA 6-15P
MI ITEM #15024425
MFR #66220-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66220-BK LOCKING PLUG | NEMA 6-15P
MI ITEM #15024425
MFR #66220-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66220-BK LOCKING PLUG | NEMA 6-15P
  • Locking plugs provide a safe connection solution between loads and power sources. The plug is inserted into the female side and twisted to lock it into place. To ensure correct and speedy wiring, terminals have ID markings.

Specifications

  • Connector Size
    14-10AWG
  • Voltage
    250 V
  • Color
    Black
  • NEMA Configuration
    6-15P
  • Amperage
    15 A
  • Connector Type
    Plug
  • Material
    Thermoplastic
  • Standards Met
    UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text