Motion
66200-BK
66200-BK LOCKING PLUG | NEMA 5-15P
MI ITEM #15024426
MFR #66200-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66200-BK LOCKING PLUG | NEMA 5-15P
MI ITEM #15024426
MFR #66200-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66200-BK LOCKING PLUG | NEMA 5-15P
  • Enerlites's NEMA devices provide a safe disconnect solution between an equipment load and a power source. Built of durable thermoplastic, Locking plugs have the pins arrayed in a circular manner. The plug is inserted into the female side and twisted to lock in place To ensure correct and speedy wiring, terminals have ID markings.

Specifications

  • Connector Size
    14-10AWG
  • Voltage
    125 V
  • Color
    Black
  • NEMA Configuration
    5-15P
  • Amperage
    15 A
  • Connector Type
    Plug
  • Material
    Thermoplastic
  • Standards Met
    UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text