Motion
66510-BK
66510-BK LOCKING RECEPTACLE | NEMA
MI ITEM #15024450
MFR #66510-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66510-BK LOCKING RECEPTACLE | NEMA
MI ITEM #15024450
MFR #66510-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66510-BK LOCKING RECEPTACLE | NEMA
  • ENERLITES locking devices provide a safe connection solution between loads and power sources. These devices incorporate a locking interface that is engaged and disengaged simply by rotating the device, ensuring a safe and reliable electrical connection.

Specifications

  • Amperage
    20 A
  • Color
    Black
  • Connector Size
    14-8AWG
  • Connector Type
    Receptacle
  • NEMA Configuration
    L7-20R
  • Material
    Thermoplastic
  • Standards Met
    UL Listed
  • Voltage
    277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought