Motion
66602-BK
66602-BK LOCKING RECEPTACLE | NEMA
Mi Item #15024451
MFR #66602-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66602-BK LOCKING RECEPTACLE | NEMA
Mi Item #15024451
MFR #66602-BK

Mfr description
66602-BK LOCKING RECEPTACLE | NEMA
  • ENERLITES locking devices provide a safe connection solution between loads and power sources. These devices incorporate a locking interface that is engaged and disengaged simply by rotating the device, ensuring a safe and reliable electrical connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connector Size
    14-8AWG

Details

  • Amperage
    20 A
  • Color
    Black
  • Connector Type
    Receptacle
  • Material
    Thermoplastic
  • NEMA Configuration
    L21-20R
  • Standards Met
    UL Listed
  • Voltage
    120/208 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)