Motion
66221-BK
66221-BK LOCKING CONNECTOR | NEMA 6-15R
MI ITEM #15024454
MFR #66221-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66221-BK LOCKING CONNECTOR | NEMA 6-15R
MI ITEM #15024454
MFR #66221-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66221-BK LOCKING CONNECTOR | NEMA 6-15R
  • Straight-blade cord connectors provide a safe connection solution between loads and power sources. The plug is inserted into the female side and twisted to lock it into place. To ensure correct and speedy wiring, terminals have ID markings.

Specifications

  • Connector Size
    14-10AWG
  • Voltage
    250 V
  • Color
    Black
  • NEMA Configuration
    6-15C
  • Amperage
    15 A
  • Connector Type
    Connector
  • Material
    Thermoplastic
  • Standards Met
    UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text