Motion
66402-BK
66402-BK LOCKING CONNECTOR | NEMA L5-20C
Mi Item #15024460
MFR #66402-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66402-BK LOCKING CONNECTOR | NEMA L5-20C
Mi Item #15024460
MFR #66402-BK

Mfr description
66402-BK LOCKING CONNECTOR | NEMA L5-20C
  • ENERLITES locking devices provide a safe connection solution between loads and power sources. These devices incorporate a locking interface that is engaged and disengaged simply by rotating the device, ensuring a safe and reliable electrical connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connector Size
    14-10AWG

Details

  • Amperage
    20 A
  • Color
    Black
  • Connector Type
    Connector
  • Material
    Thermoplastic
  • NEMA Configuration
    L5-20C
  • Standards Met
    UL Listed
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)