Motion
AL-BE-SLS-6FT-LKFS-U

ABACO LIGHTING
AL-BE-SLS-6FT-LKFS-U

LED Lighting - 69 W, 120/277 V, 9,500 lm Lumen Output
Mi Item #15027661
MFR #AL-BE-SLS-6FT-LKFS-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-SLS-6FT-LKFS-U

LED Lighting - 69 W, 120/277 V, 9,500 lm Lumen Output
Mi Item #15027661
MFR #AL-BE-SLS-6FT-LKFS-U

Mfr description
AL-BE-SLS-6FT-LKFS-U INDUSTRIAL STRIP LE
  • Long-life LEDs provide 122,000 hours of operation.
  • Uniform illumination with no visible LED pixilation.
  • Universal 120 – 277 AC voltage (50 – 60Hz) is standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72.0000 in
  • Wattage
    69 W

Details

  • Certification
    UL, DLC, ETL
  • Color Rendering Index
    80+ CRI
  • Dimming
    Yes
  • Efficacy
    144 lm/W
  • Lamp Type
    LED
  • Longevity
    100,000 hrs
  • Lumen Output
    9,500 lm
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)